Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/16In, 2FL, Single, 2In
Mfr # 208-621873
Zoro # G7892613
product price: $17.62
/ea
$17.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-621873
- Zoro # G7892613
- UPC # 888226127226
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Power Punch Centering Pin, 6-3/8"Lx3/16"W (AX1884)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- PROTO 1/4 in Drive Universal Joint, SAE, Black Oxide, 1 3/8 in L (J66170P)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- HHIP 45 Degree 1-1/8" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0003)
- Zoro Select Drill Mills