Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 3/16In, 2FL, Single, 2In
Mfr # 208-010187
Zoro # G8087983
product price: $17.62
/ea
$17.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-010187
- Zoro # G8087983
- UPC # 888226097796
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Long Life Bi Metal Sl Blade 2" Wid (63502221260)
- YMW TAPS Pipe Tap, 1/8"-27, NPS (383301TIN)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR34)
- STARRETT Clamp Each (161AA)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- HHIP 45 Degree 1-1/2" X 1 Shank 3-Insert Indexable Chamering End Mill (2076-0010)
- Zoro Select Drill Mills