Shop All High Performance Carbide End Mills
Zoro Select
Carbide Drill Mill, 1/8In, 4F, Single, 1-1/2
Mfr # 208-400125
Zoro # G9726771
$11.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Drill
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 208-400125
- Zoro # G9726771
- UPC # 888226126427
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/8 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000090)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 6in, GM14FSL4 (GM14FSL4)
- ZORO SELECT Carbide End Mill, 3in, GM12F4 (GM12F4)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1"x1"x2"x4" (C80452)
- Zoro Select End Mills