Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/2In, 2FL, Single
Mfr # 208-625003
Zoro # G8184915
product price: $66.80
/ea
$66.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-625003
- Zoro # G8184915
- UPC # 888226127288
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, AlTiN, 1/2 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Number of Flutes: 2 (A-1214-DP)
- Zoro Select Drill Mills