Shop All Drill Mills
Zoro Select
Carbide Drill Mill, 1/2In, 2FL, Single
Mfr # 208-625000
Zoro # G7962516
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 2
- Milling Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-625000
- Zoro # G7962516
- UPC # 888226127271
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/2 in Milling Dia., 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 5/8 Nf Hs (48325)
- IRWIN 4" Mechanics Vise (4935504)
- STEELMAN 3/8-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (9.5 - 13.5-Inch Length) (96755)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 6-32 Nc (96102)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, TiAlN, 208 (208-888822)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- Zoro Select End Mills