Shop All Jobber Length Drill Bits
Zoro Select
Carbide Drill, 1.13inFL, 3.00inL, 0.12Size
Mfr # GDC1200X5
Zoro # G9436646
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1200
- Flute Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GDC1200X5
- Zoro # G9436646
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Overall Length | 3 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Depth:Dia. Ratio | 5xD |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1200 |
Grade | C2 Micro Grain |
Application | For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #31, Decimal Equivalent 0.1200, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- CRAFTSMAN Wrenches, 5/8" Short SAE Combination Wre (CMMT44107)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- ZORO SELECT F Carbide TiN 118 Deg. Jobber Length Drill Bit (450-202570A)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-A (C18029)
- Zoro Select Jobber Length Drill Bits