Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 7/16 In, 1/4 Shank
Mfr # 310-002119
Zoro # G8455806
product price: $19.26
/ea
$19.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Cutter Dia. 7/16"
- Length of Cut 1 in
- Trade Number SF-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002119
- Zoro # G8455806
- UPC # 888226069526
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Head Dia. | 7/16 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/16 in, Trade Number SF-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 60,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 3", P120, PK50 (23-608-120)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104513)
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- Zoro Select Carbide Burs