Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 7/16 In, 1/4 Shank
Mfr # 310-001119
Zoro # G8408513
product price: $19.26
/ea
$19.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Tree
- Cutter Dia. 7/16"
- Length of Cut 1 in
- Trade Number SF-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001119
- Zoro # G8408513
- UPC # 888226066945
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 7/16 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/16 in, Trade Number SF-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 60,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape M Included Angle 28° Reg. Lgth, SM-4, 3/8 (11411)
- ECONOLINE Poppet Valve (411148)
- 3M CUBITRON Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple (7100312100)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia - 5 Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 13901 (RSP30)
- ZORO SELECT Carbide Bur, End Cut, 3/16 In, 1/4 Shank (310-002041)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130001)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D844)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002504)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- Zoro Select Carbide Burs