Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 5/8 In, 1/4 Shank
Mfr # 310-002122
Zoro # G8002775
$36.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SF-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002122
- Zoro # G8002775
- UPC # 888226069557
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Cup Brush, 1/4" Shank, 2" (0003207400)
- AMPCO SAFETY TOOLS Crimped Wire Cup Wire Brush, 3", 0.014" (CB-30-CT)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (11287)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- ZORO SELECT Carbide Bur, Cylinder, 3/16 In, 1/8 Shank (310-002010)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002125)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/4 Shank (310-002086C)
- DRILL AMERICA 1/4"x5/8" Flame Carbide Burr 1/4 Shank (DULSH1)
- Zoro Select Carbide Burs