Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 3/8 In, 1/4 Shank
Mfr # 310-002618
Zoro # G8161632
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SF-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002618
- Zoro # G8161632
- UPC # 888226071451
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SF-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (76206)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- GATOR GRIT Gator 11 in. L X 9 in. W 320 Grit Silicon Carbide Waterproof Sandpaper (3282)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 (07660705442)
- ZORO SELECT Carbide Bur, Diamond Cut, 1/2 (19D935)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-002227)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D673)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110014)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cone Sl, 1/4"x1/2"x1-1/8" (01V035)
- Zoro Select Carbide Burs