Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 3/8 In, 1/4 Shank
Mfr # 310-002512
Zoro # G7492405
product price: $20.48
/ea
$20.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SF-3NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002512
- Zoro # G7492405
- UPC # 888226070836
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3NF, Primary Material Application Zinc, Head Shape Tree, Operating Speed - Maximum 60,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Grinding Wheel, T27, A24R, 7"X1/4"X5/8"-11 (655782000)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- CS UNITEC Bristle Wheel, 4in dia x 1in (46102N)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- ZORO SELECT Carbide Bur, End Cut, 3/16 In, 1/4 Shank (310-002041)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-001071C)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002714)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-001089C)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- MASTERCUT TOOL M16101 3x16x3x38 7° Pointed Cone Singlecut (SM-43MMSC)
- Zoro Select Carbide Burs