Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 3/16 In, 3/16 Shank
Mfr # 310-002114
Zoro # G2972560
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SF-81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002114
- Zoro # G2972560
- UPC # 888226069472
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 3/16" |
Shank Dia. | 3/16 in |
Head Dia. | 3/16 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 3/16 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-81, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 75,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (96165)
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-001141)
- ZORO SELECT Carbide Bur, Egg, 1/8 (19D862)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 11 pc (310-120004)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120014)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- CLE-LINE Carbide Bur, 1845 SA-43 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3.00mmx3mm Solid Carbide Shank (C17591)
- Zoro Select Carbide Burs