Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 1/8 In, 1/8 Shank
Mfr # 310-006250
Zoro # G2972107
product price: $7.71
/ea
Sold in multiples of 2 for $15.42
$15.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SF-42L2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-006250
- Zoro # G2972107
- UPC # 888226073554
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-42L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 120 (21538ZA)
- SGSPRO Carbide Bur Set, 5 pcs., 1/4 in. (18230)
- 3M Disc Pad Ribbed Face Plate, 12,000 rpm (05645)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540Z)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D668)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110013)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002618)
- DYNABRADE Carbide Bur, 1/8"dia., SG-44, D/CT/R End (93345)
- Zoro Select Carbide Burs