Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 1/8 In, 1/8 Shank
Mfr # 310-001146
Zoro # G2973087
product price: $8.93
/ea
Sold in multiples of 2 for $17.86
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Tree
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SF-42L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001146
- Zoro # G2973087
- UPC # 888226067195
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SF-42L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 5"x3/8"x5/8"-11 (13L504)
- DEDECO SUNBURST 4" TC DISCS DARK GREEN 50 GRIT 12/BX (2262)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- Zoro Select Carbide Burs