Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 1/4 In, 1/8 Shank
Mfr # 310-001115
Zoro # G2973175
product price: $10.41
/ea
$10.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SF-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001115
- Zoro # G2973175
- UPC # 888226066907
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 65,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY DARK GREEN 50 GRIT (A/O) 1/UNIT (2256)
- PFERD 1-1/2" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61820)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56280)
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/8 Shank (310-002135)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D653)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002110)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- EAGLE TAPTEK CUTTING TOOLS SA-3 3/8 CYLINDRICAL SOLID CARBIDE DOUBLE CUT BURR (CB-SA-3-D)
- Zoro Select Carbide Burs