Shop All Carbide Burs
Zoro Select
Carbide Bur, Tree, 1/2 In, 1/4 Shank
Mfr # 310-002121
Zoro # G7451403
product price: $20.04
/ea
$20.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002121
- Zoro # G7451403
- UPC # 888226069540
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 60 (08834132001)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X21 120G Sand Belt (07660702240)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx20)
- SUNBELT Reel Diamond Back Lapping Compound, 80 grit (25 lb) 14.6" x14.2" x10.65" (A-B1LC8025)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047)
- EAGLE TAPTEK CUTTING TOOLS SA-1L 1/4x1inLG CYLINDRICAL. SOLID CARBIDE BURR DOUBLE CUT BURR (CB-SA-1L-D)
- Zoro Select Carbide Burs