Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius End, 5/16
Mfr # 19D919
Zoro # G4607382
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Included Angle 14 Degrees Taper Radius End
- Cutter Dia. 5/16"
- Length of Cut 7/8 in
- Trade Number SL-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D919
- Zoro # G4607382
- UPC # 190735396933
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 7/8 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Shank Length | 1 3/4 in |
Head Length | 7/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 7/8 in, Included Angle 14 Degrees , Overall Length 2 3/4 in, Trade Number SL-2, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" TC DISCS BLUE 400 GRIT (A/O) 12/BX (1294)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- OSBORN Encapsulatd Hollow Center End Brush, 3/4" (0003060700)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx12)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-001174)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002034C)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- ZORO SELECT Carbide Bur, End Cut, 5/16 (19D815)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- Zoro Select Carbide Burs