Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 5/8, 1/4 Shank
Mfr # 310-002517
Zoro # G7909553
product price: $77.24
/ea
Free Shipping & Returns
$77.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 5/8"
- Length of Cut 1-5/16 in
- Trade Number SL-6NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002517
- Zoro # G7909553
- UPC # 888226070881
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1-5/16 in |
Overall Length | 3 1/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 5/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 3 1/16 in, Trade Number SL-6NF, Primary Material Application Zinc, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13245)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-001089C)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/8, 1/4 Shank (310-002231)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D904)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002714)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- Zoro Select Carbide Burs