Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 5/8, 1/4 Shank
Mfr # 310-002188
Zoro # G8240967
product price: $43.11
/ea
$43.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 5/8"
- Length of Cut 1-3/16 in
- Trade Number SL-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002188
- Zoro # G8240967
- UPC # 888226070225
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1-3/16 in |
Overall Length | 2 15/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 3/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 3/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- PFERD 10" Deck / Floor Scrub Brush - Palmyra Fill, 2" Trim (89514)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- MIRKA Mesh Grip, Disc, 5", P80 Grit, PK10 (9A-232-080RP)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-002222)
- ZORO SELECT Carbide Bur, End Cut, 5/16 (19D815)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D655)
- ZORO SELECT Carbide Bur, Radius End, 7/16 In, 1/4 Shank (310-002074)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-002201)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002714)
- Zoro Select Carbide Burs