Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 5/16, 1/4 Shank
Mfr # 310-002185
Zoro # G8552932
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 5/16"
- Length of Cut 7/8 in
- Trade Number SL-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002185
- Zoro # G8552932
- UPC # 888226070188
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/16" |
Length of Cut | 7/8 in |
Overall Length | 2 5/8 in |
Shank Size | 1/4" |
Head Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Head Length | 7/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 7/8 in, Included Angle 14 Degrees , Overall Length 2 5/8 in, Trade Number SL-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 60,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 80G (08834131822)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange (7000118435)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D632)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D633)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Radius End, 7/16 In, 1/4 Shank (310-002074)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002940)
- HHIP SD-1 Ball Shape Double-Cut Carbide Burrs (3000-0121)
- Zoro Select Carbide Burs