Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 3/16, 1/8 Shank
Mfr # 310-002182
Zoro # G2972396
product price: $11.16
/ea
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SL-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002182
- Zoro # G2972396
- UPC # 888226070140
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 11/16 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 14 Degrees , Overall Length 1 11/16 in, Trade Number SL-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 75,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 1-1/2" (87101)
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- ZORO SELECT Carbide Bur, Ball Shape, 3/16 In, 1/4 Shank (310-002086C)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D904)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130006)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- Zoro Select Carbide Burs