Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 1/8, 1/8 Shank
Mfr # 310-002640
Zoro # G2972256
$8.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SL-42L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002640
- Zoro # G2972256
- UPC # 888226071635
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-42L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 80 Grit (SD-234SGR080)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002588)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-002022)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002729)
- Zoro Select Carbide Burs