Shop All Carbide Burs
Zoro Select
Carbide Bur, Taper Radius, 1/2, 1/4 Shank
Mfr # 310-002187
Zoro # G8361166
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 14 Degrees Taper Radius
- Cutter Dia. 1/2"
- Length of Cut 1-1/8 in
- Trade Number SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002187
- Zoro # G8361166
- UPC # 888226070201
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8 in |
Overall Length | 2 7/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 2 7/8 in, Trade Number SL-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher Mandrel (08834154461)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE S (59875)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Brush Dia.: 1 in (66254442942)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- ZORO SELECT Carbide Bur, Radius End, 5/16 In, 1/4 Shank (310-002071)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002719)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-001079)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Single Cut (5423957)
- Zoro Select Carbide Burs