Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Single Cut, 1/8 in, 9 pc
Mfr # 310-110007
Zoro # G7973341
Free Shipping & Returns
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Includes Rosewood Box
- Number of Pieces 9
- Tool Material Carbide
- Type Single Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-110007
- Zoro # G7973341
- UPC # 888226147606
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8 |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06470)
- PFERD 4" Knot Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82317)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 120G, X-Weight, PK 10 (328560)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Inch Sizes (12 Per Pack) (81AYKIT)
- ZORO SELECT Carbide Bur, Cylinder, 5/32 In, 1/8 Shank (310-002008)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047X)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002940)
- ZORO SELECT Carbide Bur, Ball Shape, 5/32 In, 1/8 Shank (310-001088)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192A)
- Zoro Select Carbide Burs