Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Single Cut, 1/8 in, 12 pc
Mfr # 310-110002
Zoro # G8419835
Free Shipping & Returns
$107.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-41, SA-42, SC-41, SC-42, SD-42, SE-41, SF-41, SF-42, SH-41, SL-41, SL-42, SN-42
- Tool Material Carbide
- Type Single Cut
- Number of Pieces 12
- Includes Rosewood Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-110002
- Zoro # G8419835
- UPC # 888226147569
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8 |
Smallest Head Dia. | 1/16 in |
Largest Head Dia. | 1/8 in |
Head Dia. | 1/16 in, 3/32 in, 1/8 in |
Shank Dia. | 1/8 in |
Head Diameter - Maximum | 1/8 in |
Head Diameter - Minimum | 1/16 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 1/16 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-41, SA-42, SC-41, SC-42, SD-42, SE-41, SF-41, SF-42, SH-41, SL-41, SL-42, SN-42, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/16 in, 3/32 in, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Dia Crimped Wire Wheel, .008" Steel Fill, 1/2" Arbor Hole (15443)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P120 G (66261183808)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843789)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002029)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D867)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-002036A)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-001174)
- Zoro Select Carbide Burs