Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Single Cut, 1/8 in, 12 pc
Mfr # 310-110001
Zoro # G7928094
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-42, SA-43, SC-42, SD-42, SE-41, SF-41, SF-42, SG-41, SL-42, SM-43, SN-41, SN-42
- Tool Material Carbide
- Includes Rosewood Box
- Type Single Cut
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-110001
- Zoro # G7928094
- UPC # 888226147552
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8" |
Smallest Head Dia. | 3/32 in |
Head Dia. | 3/32 in, 1/8 in |
Largest Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Diameter - Minimum | 3/32 in |
Head Diameter - Maximum | 1/8 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 3/32 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-42, SA-43, SC-42, SD-42, SE-41, SF-41, SF-42, SG-41, SL-42, SM-43, SN-41, SN-42, End Type Flat, Pointed, Radius, Head Dia. 3/32 in, 1/8 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105624)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- ARC ABRASIVES Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit (716928002-3)
- ZORO SELECT Carbide Bur, Cone, 3/4 In, 1/4 Shank (310-002166)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002588)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120014)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- Zoro Select Carbide Burs