Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Single Cut, 1/4 in, 12 pc
Mfr # 310-110023
Zoro # G8014081
product price: $247.38
/ea
Free Shipping & Returns
$247.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SF-1, SF-3, SF-5, SN-1, SN-2, SN-4
- Shank Size (In.) 1/4
- Includes Rosewood Box
- Number of Pieces 12
- Tool Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-110023
- Zoro # G8014081
- UPC # 888226186520
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Smallest Head Dia. | 1/4 in |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Largest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cylinder, Inverted Cone, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SF-1, SF-3, SF-5, SN-1, SN-2, SN-4, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, PSA Disc, 6", P60, PK50 (40-341-060)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610405)
- NORTON ABRASIVES Utility Stone, Med, 10inLx1-1/14inWx3/4inH (61463687665)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002618)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D668)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/8, 1/4 Shank (310-002231)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- Zoro Select Carbide Burs