Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/8 in, 9 pc
Mfr # 310-120007
Zoro # G8250916
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Type Double Cut
- Includes Rosewood Box
- Tool Material Carbide
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-120007
- Zoro # G8250916
- UPC # 888226147781
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8" |
Largest Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62053)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- GLASS RENU GlassRenu RenuDisks Black 5 Inch (106-4053)
- TANIS BRUSH Mini Brush Set, Nylon, Tube Diameter, PK4 (08051)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/8 Shank (310-002044)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002075)
- ZORO SELECT Carbide Bur, Taper Radius End, 5/16 (19D919)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130002)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- Zoro Select Carbide Burs