Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/8 in, 12 pc
Mfr # 310-120006
Zoro # G8217982
product price: $153.97
/ea
Free Shipping & Returns
$153.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-52, SA-53, SC-52, SC-53, SD-52, SD-53, SE-53, SF-53, SG-53, SH-53, SM-53, SN-53
- Shank Size (In.) 1/8"
- Tool Material Carbide
- Includes Rosewood Box
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120006
- Zoro # G8217982
- UPC # 888226147774
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8" |
Head Dia. | 5/32 in, 3/16 in |
Shank Dia. | 1/8 in |
Smallest Head Dia. | 5/32 in |
Largest Head Dia. | 1/4 in |
Head Diameter - Minimum | 5/32 in |
Head Diameter - Maximum | 3/16 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 3/16 in, Head Diameter - Minimum 5/32 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-52, SA-53, SC-52, SC-53, SD-52, SD-53, SE-53, SF-53, SG-53, SH-53, SM-53, SN-53, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 5/32 in, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20012 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20012)
- RIDGID 33125 F229 3& 4 Heavy Duty Cutting Wheel (33125-RIDGID)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (9A-203-120)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 12 pc (310-110006)
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D825)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001163)
- Zoro Select Carbide Burs