Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/8 in, 11 pc
Mfr # 310-120004
Zoro # G7910086
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-42, SB-42, SC-42, SD-42, SF-42, SG-42, SJ-42, SK-42, SL-42, SM-42, SN-42
- Type Double Cut
- Includes Rosewood Box
- Shank Size (In.) 1/8
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120004
- Zoro # G7910086
- UPC # 888226148160
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8 |
Smallest Head Dia. | 1/8 in |
Largest Head Dia. | 1/8 in |
Head Dia. | 3/32 in, 1/8 in |
Shank Dia. | 1/8 in |
Head Diameter - Maximum | 1/8 in |
Head Diameter - Minimum | 3/32 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Inverted Cone, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 3/32 in, Number of Pieces 11, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-42, SB-42, SC-42, SD-42, SF-42, SG-42, SJ-42, SK-42, SL-42, SM-42, SN-42, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/32 in, 1/8 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 2-1/2" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61928)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W (97551)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/16, 1/8 Shank (310-002133)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110028)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- DRILL AMERICA 5/8"x9/16" Ball End Carbide Burr 1/4 Shank (DULSD6)
- Zoro Select Carbide Burs