Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 9 pc
Mfr # 310-120016
Zoro # G8049474
original price:
$287.88
24% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SE-1, SE-3, SE-5
- Type Double Cut
- Number of Pieces 9
- Includes Rosewood Box
- Shank Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120016
- Zoro # G8049474
- UPC # 888226147873
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Largest Head Dia. | 1/2 in |
Smallest Head Dia. | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cylinder, Oval, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SE-1, SE-3, SE-5, End Type Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 777F, 1/2inx24 in 36 YF-weight, 50/inner 200/pk (7000118433)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911060S20G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D867)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-001063)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-001174)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- Zoro Select Carbide Burs