Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 9 pc
Mfr # 310-120014
Zoro # G7587255
Free Shipping & Returns
$168.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SK-3, SL-3, SM-3
- Type Double Cut
- Number of Pieces 9
- Tool Material Carbide
- Shank Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-120014
- Zoro # G7587255
- UPC # 888226147859
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Head Dia. | 1/4 in, 3/8 in |
Smallest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Largest Head Dia. | 3/8 in |
Head Diameter - Maximum | 3/8 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Oval, Tree, Head Diameter - Maximum 3/8 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SK-3, SL-3, SM-3, End Type Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, Coating Bright (Uncoated), Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Rub Brick, 20 Grit (CF268-01)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue (66253202842)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110014)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- ZORO SELECT Carbide Bur, Ball Shape, 5/32 In, 1/8 Shank (310-001088)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Carbide Bur, End Cut, 5/16 (19D815)
- Zoro Select Carbide Burs