Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 8 pc
Mfr # 310-120019
Zoro # G7959201
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-5, SC-5, SD-5, SE-5, SG-5, SH-5, SK-5, SM-5
- Number of Pieces 8
- Includes Rosewood Box
- Shank Size (In.) 1/4
- Tool Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120019
- Zoro # G7959201
- UPC # 888226147903
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Head Dia. | 1/2 in |
Largest Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Oval, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-5, SC-5, SD-5, SE-5, SG-5, SH-5, SK-5, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- BRUSH RESEARCH MANUFACTURING BMF3012 Mandrel Mounted Flare Brush. 3" Diameter, .012CS, .812" Trim, .250" Shank Diameter (BMF3012)
- CLESCO 3" X 5 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048088-050A)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23306)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/8 Shank (310-001103)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120023)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002089C)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- PFERD Carbide Bur - Cone (Pointed), DIA Cut - 1/4" x 1" x 1/4" Shank - SM-3 (25223)
- Zoro Select Carbide Burs