Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120027
Zoro # G7971582
product price: $200.09
/ea
Free Shipping & Returns
$200.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-3, SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SJ-3, SK-3, SL-3, SM-4, SN-2
- Includes Rosewood Box
- Type Double Cut
- Number of Pieces 12
- Tool Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120027
- Zoro # G7971582
- UPC # 888226186599
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Largest Head Dia. | 3/8 in |
Smallest Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Diameter - Maximum | 3/8 in |
Head Diameter - Minimum | 3/8 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Tree, Head Diameter - Maximum 3/8 in, Head Diameter - Minimum 3/8 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-3, SB-3, SC-3, SD-3, SE-3, SF-3, SG-3, SJ-3, SK-3, SL-3, SM-4, SN-2, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/8 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220953)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 Brass Wire, 1/4" Shank (83104)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-002222)
- ZORO SELECT Carbide Bur, Cylinder, 5/16 In, 1/4 Shank (310-002018)
- DRILLCO SB-5, SOLID CARBIDE BUR D DBL CUT -7000B (7B132BDC)
- Zoro Select Carbide Burs