Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120023
Zoro # G7627277
product price: $246.70
/ea
Free Shipping & Returns
$246.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SF-1, SF-3, SF-5, SN-1, SN-2, SN-4
- Tool Material Carbide
- Shank Size (In.) 1/4"
- Number of Pieces 12
- Type Double Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120023
- Zoro # G7627277
- UPC # 888226186537
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Smallest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Largest Head Dia. | 1/2 in |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cylinder, Inverted Cone, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SB-3, SB-5, SD-1, SD-3, SD-5, SF-1, SF-3, SF-5, SN-1, SN-2, SN-4, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 80 Grit (75583)
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- SHARK INDUSTRIES GRINDING WHEEL (SI2004)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 36 Grit (71-10913HE)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120028)
- ZORO SELECT Carbide Bur, Ball, 3/32 (19D703)
- Zoro Select Carbide Burs