Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120022
Zoro # G7960066
product price: $265.74
/ea
Free Shipping & Returns
$265.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SE-1, SE-3, SE-5, SM-1, SM-3, SM-5
- Type Double Cut
- Shank Size (In.) 1/4
- Number of Pieces 12
- Includes Rosewood Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120022
- Zoro # G7960066
- UPC # 888226186513
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Cone, Cylinder, Oval, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SE-1, SE-3, SE-5, SM-1, SM-3, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- GYROS ST 1.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 1.5", 50PK (11-41502/50)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002613)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- Zoro Select Carbide Burs