Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120012
Zoro # G8348277
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SL-1, SN-1
- Tool Material Carbide
- Includes Rosewood Box
- Type Double Cut
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-120012
- Zoro # G8348277
- UPC # 888226147835
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Head Dia. | 3/16 in, 1/4 in |
Smallest Head Dia. | 3/16 in |
Largest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 3/16 in |
Head Diameter - Maximum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 3/16 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1, SA-14, SC-1, SC-14, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SL-1, SN-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722546)
- PFERD 7/8" POLICAP® Cone Head - Tapered - 1/4" Shank (42004)
- NORTON ABRASIVES Sanding Disc, 20in dia, Med., 60Grt, Brown (66261136712)
- ALLWAY Sanding Block Wet/Dry Fine (FF)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-001079)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- ZORO SELECT Carbide Bur, Round Nose Tree, 3/8 (19D871)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-002222)
- FORNEY Tungsten Carbide Burr, 1/8 in Ball Shaped SD-42 (60135)
- Zoro Select Carbide Burs