Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120011
Zoro # G7942252
product price: $220.16
/ea
Free Shipping & Returns
$220.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-11, SB-14, SC-13, SD-14, SE-11, SF-11, SG-1, SH-1, SJ-1, SK-1, SM-1, SN-1
- Shank Size (In.) 1/4
- Number of Pieces 12
- Includes Rosewood Box
- Tool Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120011
- Zoro # G7942252
- UPC # 888226147828
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Smallest Head Dia. | 1/8 in |
Largest Head Dia. | 1/4 in |
Head Dia. | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
Shank Dia. | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Head Diameter - Minimum | 1/8 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/8 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-11, SB-14, SC-13, SD-14, SE-11, SF-11, SG-1, SH-1, SJ-1, SK-1, SM-1, SN-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/8 in, 5/32 in, 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- M.A. FORD Carbide Bur, 5/8 (29706250)
- DEDECO SUNBURST 1/2" X 1/2" BAND ASSORTMENT (A/O) 9/KIT (1840)
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002154)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D796)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- Zoro Select Carbide Burs