Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Double Cut, 1/4 in, 12 pc
Mfr # 310-120010
Zoro # G8286941
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SB-1, SC-1, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SK-1, SL-1, SM-1, SN-1
- Type Double Cut
- Shank Size (In.) 1/4
- Includes Rosewood Box
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-120010
- Zoro # G8286941
- UPC # 888226147811
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 1/4 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-1, SC-1, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SK-1, SL-1, SM-1, SN-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45286)
- BON TOOL Bon 84-150 Gong Brush, Plastic 20" (84-150)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- SURTEK Round bastard file 12" (120354)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8, 1/8 Shank (310-002145)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002613)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- Zoro Select Carbide Burs