Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Aluma Cut, 1/4 in, 8 pc
Mfr # 310-130005
Zoro # G7830243
product price: $264.45
/ea
Free Shipping & Returns
$264.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-5NF, SB-5NF, SC-5NF, SD-5NF, SE-5NF, SF-5NF, SL-3NF, SL-4NF
- Includes Rosewood Box
- Type Aluma Cut
- Shank Size (In.) 1/4
- Tool Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-130005
- Zoro # G7830243
- UPC # 888226186629
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Head Dia. | 3/8 in, 1/2 in |
Shank Dia. | 1/4 in |
Largest Head Dia. | 1/2 in |
Smallest Head Dia. | 3/8 in |
Head Diameter - Maximum | 3/8 in |
Head Diameter - Minimum | 1/2 in |
Description
Carbide Bur Set, Cut Type Aluminum, Head Shape Ball, Cone, Cylinder, Oval, Tree, Head Diameter - Maximum 3/8 in, Head Diameter - Minimum 1/2 in, Number of Pieces 8, Primary Material Application Zinc, Trade Number SA-5NF, SB-5NF, SC-5NF, SD-5NF, SE-5NF, SF-5NF, SL-3NF, SL-4NF, End Type Flat, Radius, System of Measurement Inch, Head Dia. 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Includes Rosewood Box, Operating Speed - Maximum 60,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Ceramic, XK870X (292020)
- PFERD Unitized Disc, 6Sf, Mh, 4-1/2" x 7/8", Type 27, 4-1/2 in Dia, 1/2 in Thick, 7/8 in Arbor Hole Size (48474)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 (66261131564)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde (66261126285)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- ZORO SELECT Carbide Bur, Cylinder, 7/16 In, 1/4 Shank (310-001020)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- Zoro Select Carbide Burs