Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc
Mfr # 310-130002
Zoro # G8055591
product price: $280.74
/ea
Free Shipping & Returns
$280.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1NF, SA-3NF, SA-5NF, SC-1NF, SC-3NF, SC-5NF, SD-1NF, SD-3NF, SD-5NF, SF-1NF, SF-3NF, SF-5NF
- Number of Pieces 12
- Shank Size (In.) 1/4
- Type Aluma Cut
- Includes Rosewood Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-130002
- Zoro # G8055591
- UPC # 888226171571
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Largest Head Dia. | 1/2 in |
Head Dia. | 1/4 in, 3/8 in, 1/2 in |
Smallest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Aluminum, Head Shape Ball, Cylinder, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Zinc, Trade Number SA-1NF, SA-3NF, SA-5NF, SC-1NF, SC-3NF, SC-5NF, SD-1NF, SD-3NF, SD-5NF, SF-1NF, SF-3NF, SF-5NF, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Includes Rosewood Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51147)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-002119)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002017C)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-002203)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/16, 1/8 Shank (310-002133)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/8 Shank (310-001103)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- Zoro Select Carbide Burs