Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc
Mfr # 310-130006
Zoro # G8379287
product price: $253.95
/ea
Free Shipping & Returns
$253.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-3NF, SA-5NF, SD-3NF, SD-5NF, SE-3NF, SE-5NF, SF-3NF, SF-5NF, SL-3NF, SL-4NF
- Includes Rosewood Box
- Tool Material Carbide
- Number of Pieces 10
- Shank Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-130006
- Zoro # G8379287
- UPC # 888226186636
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4 |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in, 1/2 in |
Largest Head Dia. | 1/2 in |
Smallest Head Dia. | 3/8 in |
Head Diameter - Minimum | 3/8 in |
Head Diameter - Maximum | 1/2 in |
Description
Carbide Bur Set, Cut Type Aluminum, Head Shape Ball, Cone, Cylinder, Oval, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 3/8 in, Number of Pieces 10, Primary Material Application Zinc, Trade Number SA-3NF, SA-5NF, SD-3NF, SD-5NF, SE-3NF, SE-5NF, SF-3NF, SF-5NF, SL-3NF, SL-4NF, End Type Flat, Radius, System of Measurement Inch, Head Dia. 3/8 in, 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Includes Rosewood Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN040)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130003)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D655)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- DRILLCO SL-3, SOLID CARBIDE BUR DOUBLE - 7000L (7L124ADC)
- Zoro Select Carbide Burs