Shop All Carbide Burs
Zoro Select
Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc
Mfr # 310-130001
Zoro # G7601684
product price: $209.62
/ea
Free Shipping & Returns
$209.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Number SA-1NF, SA-3NF, SB-3NF, SC-1NF, SC-3NF, SD-1NF, SD-3NF, SE-3NF, SF-3NF, SL-3NF
- Tool Material Carbide
- Number of Pieces 10
- Shank Size (In.) 1/4"
- Includes Rosewood Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-130001
- Zoro # G7601684
- UPC # 888226171069
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 3/8 in |
Head Dia. | 1/4 in, 3/8 in |
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 3/8 in |
Description
Carbide Bur Set, Cut Type Aluminum, Head Shape Ball, Cone, Cylinder, Oval, Tree, Head Diameter - Maximum 3/8 in, Head Diameter - Minimum 1/4 in, Number of Pieces 10, Primary Material Application Zinc, Trade Number SA-1NF, SA-3NF, SB-3NF, SC-1NF, SC-3NF, SD-1NF, SD-3NF, SE-3NF, SF-3NF, SL-3NF, End Type Flat, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Includes Rosewood Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253364097)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 120 Grit (43115)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D673)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- OSG Carbide Bur, Cylinder, 1 in. (901-1000)
- Zoro Select Carbide Burs