Shop All Carbide Burs
Zoro Select
Carbide Bur, Round Nose Tree, 1/4
Mfr # 19D718
Zoro # G4614705
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Round Nose Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SF-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D718
- Zoro # G4614705
- UPC # 190735394991
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 3/8 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Steel, Head Shape Tree, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (24210)
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- SMITHS Diamond/Arkansas Stone Precision Sharpening System (50591)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002714)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002512)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2 (19D891)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14° Reg. Lgth, SL-3, 3/8 (11271)
- Zoro Select Carbide Burs