Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 7/16 In, 1/4 Shank
Mfr # 310-002074
Zoro # G8294736
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 7/16"
- Length of Cut 1 in
- Trade Number SC-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002074
- Zoro # G8294736
- UPC # 888226069007
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 7/16 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-4, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- PFERD 14" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61782)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- DICO PRODUCTS Piece Nyalox Wheel Brush Assortment (7500037)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D637)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- ZORO SELECT Carbide Bur, End Cut, 3/16 (19D813)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- Zoro Select Carbide Burs