Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/8 In, 1/4 Shank
Mfr # 310-002940
Zoro # G8288147
product price: $20.70
/ea
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 3/8"
- Length of Cut 1 in
- Trade Number SC-3L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002940
- Zoro # G8288147
- UPC # 888226072281
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-3L, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Waterstone, 220/1000 (61463624335)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45477)
- DIABLO Sanding Sheet Assorted, 1/4", PK10 (DCS045VGPP10G)
- WESTWARD Blast Gun, Pressure (10Z920)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120013)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D904)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- DRILL AMERICA 5/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC6)
- Zoro Select Carbide Burs