Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/8 In, 1/4 Shank
Mfr # 310-002073
Zoro # G8552722
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With Radius End
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SC-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002073
- Zoro # G8552722
- UPC # 888226068994
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013134)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/4 Shank (310-002199)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002730)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- KODIAK CUTTING TOOLS SG-42 Type SG Carbide Bur Pted Tree Double Cut (5424771)
- Zoro Select Carbide Burs