Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/8 In, 1/4 Shank
Mfr # 310-001706X
Zoro # G8276545
product price: $25.92
/ea
$25.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With Radius End
- Cutter Dia. 3/8"
- Length of Cut 1-1/2 in
- Trade Number SC-3X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001706X
- Zoro # G8276545
- UPC # 888226068062
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/2 in |
Overall Length | 3 1/4 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/2 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/2 in, Included Angle Not Applicable, Overall Length 3 1/4 in, Trade Number SC-3X, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 40G (11284)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 58 Length of Cut, CylindricalRadius End (7C116ADC)
- GLASS RENU GlassRenu RenuDisks Black 6 Inch (106-4063)
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- ZORO SELECT Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank (310-001095)
- Zoro Select Carbide Burs