Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/8
Mfr # 19D774
Zoro # G4601256
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Included Angle 14 Degrees Taper Radius End
- Cutter Dia. 3/8"
- Length of Cut 1-1/16 in
- Trade Number SL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D774
- Zoro # G4601256
- UPC # 190735395516
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16 in |
Overall Length | 2 15/16 in |
Shank Size | 1/4" |
Shank Length | 1 3/4 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/16 in |
Description
Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839050)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-001221)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/16 (19D766)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002938)
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- WIDIA Carbide Bur, Cylindrical Shape (M40553)
- Zoro Select Carbide Burs