Shop All Carbide Burs
Zoro Select
Carbide Bur, Radius End, 3/4 In, 1/4 Shank
Mfr # 310-002525
Zoro # G8222986
$70.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Cylinder With Radius End
- Cutter Dia. 3/4"
- Length of Cut 1 in
- Trade Number SC-7NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002525
- Zoro # G8222986
- UPC # 888226070966
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-7NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 35,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 220 Grit Ultra Fine Sanding Pad (DNTCAT220H05G)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 36gr (15X703)
- ALLWAY Brush Wire Block Carbon 6X19 (SB619)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-002048)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-001201)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130006)
- ZORO SELECT Cylinder Bur SA, Carbide, Shank Size: 1/8" (310-006997)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- Zoro Select Carbide Burs